- 80 Grit
- 6" Diameter
- PSA
applications
- Lighter-duty blending, finishing, and polishing on contour surfaces of ferrous and nonferrous materials
features
- Special pressure-sensitive adhesive
- Flexible
| Grit | 80 |
| Type | PSA |
| Adhesive Backing | Yes |
| Center Hole | N/A |
| Material | Aluminum Oxide |
| Dia. | 6 in |
| Weight | 0.15 LB |

