- 60J Grit
- Handy
applications
- Deburring, cleaning, and polishing metal surfaces by hand
- Used as a small sheet of abrasive cloth
- Used on a turning part or on a split mandrel
- A necessity in all machine and maintenance shops
features
- Full resin bond material
- May be used with water, water-based, and oil-based coolants
- Maximum flexibility
| Type | Handy |
| Grit | 60J |
| Length | 50 yd |
| Material | Aluminum Oxide |
| Backing | No |
| Weight | 0.01 LB |

