- 120 Grit
- 5" Diameter
- PSA
applications
- Lighter-duty blending, finishing, and polishing on contour surfaces of ferrous and nonferrous materials
features
- Special pressure-sensitive adhesive
- Flexible
| Adhesive Backing | Yes |
| Grit | 120 |
| Material | Aluminum Oxide |
| Dia. | 5 in |
| Type | PSA |
| Center Hole | N/A |
| Weight | 0.87 LB |

