- 60 Grit
- 12" Diameter
- PSA
| Type | PSA |
| Center Hole | N/A |
| Grit | 60 |
| Material | Aluminum Oxide |
| Dia. | 12 in |
| Adhesive Backing | Yes |
| Weight | 2.9 LB |
| Type | PSA |
| Center Hole | N/A |
| Grit | 60 |
| Material | Aluminum Oxide |
| Dia. | 12 in |
| Adhesive Backing | Yes |
| Weight | 2.9 LB |