- 1/4" shank diameter
- 2 3/4" overall length
- For CM-9 cartridge rolls
| Pilot Length | 1 in |
| Type | For CM-9 cartridge rolls |
| Shank Diameter | 1/4 in |
| Pilot Diameter | 0.125 in |
| Shank Length | 1.25 in |
| Overall Length | 2.75 in |
| Weight | 0.4 LB |
| Pilot Length | 1 in |
| Type | For CM-9 cartridge rolls |
| Shank Diameter | 1/4 in |
| Pilot Diameter | 0.125 in |
| Shank Length | 1.25 in |
| Overall Length | 2.75 in |
| Weight | 0.4 LB |