- 80 Grit
- Spiral Band
applications
- Removing parting lines, imperfections, and burrs on all surfaces
- Finishing curved or contoured areas and other hard-to-reach areas
features
- Single-ply coated abrasive, made in close tolerance to fit properly on rubber drum
- No tools required for changes
| Grit | 80 |
| Material | Aluminum Oxide |
| Length | 1 in |
| Type | Spiral Band |
| Inside Dia. | 0.5 in |
| Weight | 0.76 LB |

