- 180 Grit
- 5" Diameter
- PSA
| Adhesive Backing | Yes |
| Type | PSA |
| Center Hole | N/A |
| Material | Aluminum Oxide |
| Dia. | 5 in |
| Grit | 180 |
| Weight | 0.85 LB |
| Adhesive Backing | Yes |
| Type | PSA |
| Center Hole | N/A |
| Material | Aluminum Oxide |
| Dia. | 5 in |
| Grit | 180 |
| Weight | 0.85 LB |