Skip to content Skip to navigation menu
Standard Abrasives, Inc.713268

713268

Silicone Carbide Waterproof Paper Sheets
Item #104312562
  • 220 Grit
  • 9" Width
  • 11" Length
  • Paper
Standard Abrasives, Inc.713268
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 220 Grit
  • 9" Width
  • 11" Length
  • Paper
Grit 220
Length 11 in
Type Paper
Material Silicon Carbide
Weight 2.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison