Skip to content Skip to navigation menu
Standard Abrasives, Inc.713314

713314

Silicone Carbide Waterproof Paper Sheets
Item #105779673
  • 80 Grit
  • 9" Width
  • 11" Length
  • Paper
Standard Abrasives, Inc.713314
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 80 Grit
  • 9" Width
  • 11" Length
  • Paper
Material Silicon Carbide
Length 11 in
Grit 80
Type Paper
Weight 0.05 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison