- 36 Grit
- Spiral Band
applications
- Finishing curved or contoured areas and other hard-to-reach areas
- Removing parting lines, imperfections, and burrs on all surfaces
features
- Single-ply coated abrasive, made in close tolerance to fit properly on rubber drum
- No tools required for changes
| Inside Dia. | 2 in |
| Length | 2 in |
| Type | Spiral Band |
| Material | Aluminum Oxide |
| Grit | 36 |
| Weight | 5.2 LB |

