Skip to content Skip to navigation menu
Standard Abrasives, Inc.714510

714510

Emery Cloth Sheets
Item #105829285
  • Medium Grit
  • 9" Width
  • 11" Length
  • Cloth
Standard Abrasives, Inc.714510
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Medium Grit
  • 9" Width
  • 11" Length
  • Cloth
Type Cloth
Material Emery
Grit Medium
Length 11 in
Width 9 in
Weight 5.66 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison