Skip to content Skip to navigation menu
Standard Abrasives, Inc.714947

714947

Crocus Cloth Sheets
Item #104255686
  • Crocus Grit
  • 9" Width
  • 11" Length
  • Cloth
Standard Abrasives, Inc.714947
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Crocus Grit
  • 9" Width
  • 11" Length
  • Cloth
Width 9 in
Length 11 in
Type Cloth
Material Crocus
Grit Crocus
Weight 3.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison