Skip to content Skip to navigation menu
Standard Abrasives, Inc.715308

715308

Emery Cloth Sheets
Item #104480888
  • Fine Grit
  • 9" Width
  • 11" Length
  • Cloth
Standard Abrasives, Inc.715308
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Fine Grit
  • 9" Width
  • 11" Length
  • Cloth
Type Cloth
Grit Fine
Width 9 in
Length 11 in
Material Emery
Weight 4.15 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison