Skip to content Skip to navigation menu
Standard Abrasives, Inc.715309

715309

Emery Cloth Sheets
Item #104497372
  • Coarse Grit
  • 9" Width
  • 11" Length
  • Cloth
Standard Abrasives, Inc.715309
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Coarse Grit
  • 9" Width
  • 11" Length
  • Cloth
Grit Coarse
Width 9 in
Type Cloth
Material Emery
Length 11 in
Weight 0.05 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison