- 1 1/2"
- 3 Ply
- Medium Grade
- Aluminum Oxide
applications
- Removing surface oxidation
- Remove surface coatings for part inspection
- Rust removal
- Corrosion removal on Steel Rule and Kirksite dies
- Polishing round and square tubing
- Polishing valve spools
- Polish ID of lifter bores, valve bodies, and brake cylinders
- Mold and die polishing
- Surface preparation prior to coating
features
- Durable construction
- Tough, reinforced nylon fibers with abrasive grain
- Unique design
| Ply | 3 |
| Grade | Medium |
| Size | 1 1/2 in |
| Grit | Medium |
| Material | Aluminum Oxide |
| Weight | 0.08 LB |

