- Fine Grit
- 4 1/2" Diameter
- Unitized
applications
- Edge breaking
- Provides clean, bright surface finish on stainless steel
- Highly conformable
- Best when run at slower speeds for fine finishes
- Blending
- Cleaning
- Final finishing
- Deburring
- Requires light pressure for fine finishing and polishing
| Dia. | 4.5 in |
| Adhesive Backing | No |
| Grit | Fine |
| Material | Unitized |
| Center Hole | 7/8 in |
| Type | Type 27 |
| Weight | 0.01 LB |

