- Fine Grit
- GP Buff & Blend
applications
- Edge deburring on aluminum extrusions
- Deburring aluminum die-cast flashing
- Deburring radius edges on precision-machined parts
- Deburring contoured parts
- Removing microburrs
- Blending coated abrasive disc scratch patterns
- Matte finish on aluminum and steel enclosures
- Satin finish on large stainless steel surfaces
- Blending mill marks
features
- Roll form-cut to size
- Constructed of nonwoven fiber with abrasive grain
- Waterproof
| Material | Aluminum Oxide |
| Grit | Fine |
| Type | GP Buff & Blend |
| Backing | No |
| Width | 4 in |
| Length | 30 ft |
| Weight | 0.01 LB |

