- 5" dia
- Holder Pads
- For FE, GP and Rapid Cut Surface Conditioning Discs
- 5/8-11 Arbor Hole
- Hook & Loop Style
applications
- For use on Hook & Loop (Velcro®) plain style BriteRite FE, GP Surface Conditioning & Deburring Discs, and GP Buff & Blend Discs
- Soft, cushioned backing for versatile use on flat and contoured surfaces
- Available with 5/8" button for most durable connection and centering
features
- Hook & Loop (Velcro®)
| Shank Size | N/A |
| Type | Hook & Loop Style |
| Dia. | 5 in |
| Rotation Speed [Max] | 10000 rpm |
| Arbor Hole Size | 5/8-11 |
| Weight | 0.4 LB |

