- 5" dia
- Holder Pads
- For GP Buff & Blend Discs
- 5/16-24 shank
- Hook & Loop Plain Pad
applications
- For use on Hook & Loop (Velcro®) plain style BriteRite FE, GP Surface Conditioning & Deburring Discs, and GP Buff & Blend Discs
- Soft, cushioned backing for versatile use on flat and contoured surfaces
- Available with 5/8" button for most durable connection and centering
features
- Hook & Loop (Velcro®)
| Rotation Speed [Max] | 10000 rpm |
| Shank Size | 5/16-24 UNF |
| Arbor Hole Size | N/A |
| Type | Hook & Loop Plain Pad |
| Dia. | 5 in |
| Weight | 0.4 LB |

