- 7" dia
- Holder Pads
- Hook & Loop Style
applications
- For use on Hook & Loop (Velcro®) plain style BriteRite FE, GP Surface Conditioning & Deburring Discs, and GP Buff & Blend Discs
- Soft, cushioned backing for versatile use on flat and contoured surfaces
- Available with 5/8" button for most durable connection and centering
features
- Hook & Loop (Velcro®)
| Shank Size | N/A |
| Dia. | 7 in |
| Type | Hook & Loop Style |
| Rotation Speed [Max] | 6000 rpm |
| Weight | 0.37 LB |

