Skip to content Skip to navigation menu
Standard Abrasives, Inc.840237

840237

Quick Change GP SocAtt Disc
Item #106523797
  • Coarse Grit
  • 1 1/2" Diameter
  • Aluminum Oxide
Standard Abrasives, Inc.840237
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Coarse Grit
  • 1 1/2" Diameter
  • Aluminum Oxide

applications

  • Removing exit burrs on machined surfaces
  • Removing weld splatter on large welded surfaces
  • Removing die-cast flash and parting lines
  • Blending mill marks
  • Blending tool marks and mismatches
  • Blending coarse coated abrasive disc scratch patterns
  • Reducing uneven edges
  • Removing corrosion
  • Removing paints

features

  • Flexible construction
  • Tough, resin-reinforced nylon fibers with abrasive grain
  • Variety of quick-change fastening systems
Type SocAtt
Material Aluminum Oxide
Dia. 1.5 in
Adhesive Backing No
Grit Coarse
Weight 0.1 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison