- Medium Grit
- 2" Diameter
- Aluminum Oxide
applications
- Blending minor surface imperfections
- Blending handling marks
- Blending coated abrasives secondary burrs
- Removing minor surface oxidation
- Surface preparation prior to coating
- Removing surface coatings for part inspection
- Removing rust
- Removing parting lines from small castings
- Removing small burrs from threaded pipe
features
- Available with Quick Change SocAtt all-metal locking device, Lockit, or ClickOn fastening systems
- Large diameters have center holes
- Available in three choices of grades: medium, fine, and very fine
- Flexible construction
- Tough, resin-reinforced nylon fibers with abrasive grain
| Grit | Medium |
| Adhesive Backing | No |
| Color Code | Maroon |
| Family Name | Buff & Blend Disc |
| Dia. | 2 in |
| Type | SocAtt |
| Material | Aluminum Oxide |
| Rotation Speed [Max] | 12000 rpm |
| Weight | 0.68 LB |

