- Fine Grit
- 2" Diameter
- Aluminum Oxide
applications
- Deburring
- Blending
- Cleaning
- Flat and contoured surfaces
features
- High rate of cut
- Flexible
- Durable
- Disc securely fixed to holder pad
- Resists loading
- Consistent finish
- Eliminates edge fraying
| Family Name | Surface Conditioning Disc |
| Material | Aluminum Oxide |
| Type | SocAtt |
| Dia. | 2 in |
| Adhesive Backing | No |
| Rotation Speed [Max] | 12000 rpm |
| Grit | Very Fine |
| Color Code | Dark Blue |
| Weight | 0.77 LB |

