- Grit
- 8" Diameter
- Silicon Carbide
applications
- Cleaning welds, removing corrosion, rust, and scaling
- Removes paints, varnishes, and sealants from difficult-to-reach surfaces
- Blending
features
- Constructed of large nylon filament
- Utilizes coarse silicon carbide grain
- Quick Change SocAtt all-metal locking device or Lockit fastening system
- Centered disc
- Open, nonloading structure
- Instant disc changes
- Smooth running
- Replaces the need to use wire wheels
| Type | Arbor Hole |
| Material | Silicone Carbide |
| Adhesive Backing | No |
| Dia. | 8 in |
| Center Hole | 1/2 in |
| Weight | 0.0 LB |

