- Coarse Grit
- 4 1/2" Diameter
- Aluminum Oxide
applications
- Removing exit burrs on machined surfaces
- Removing weld splatter on large welded surfaces
- Removing die-cast flash and parting lines
- Blending mill marks
- Blending tool marks and mismatches
- Blending coarse coated abrasive disc scratch patterns
- Reducing uneven edges
- Removing corrosion
- Removing paints
features
- Flexible construction
- Tough, resin-reinforced nylon fibers with abrasive grain
- Variety of quick-change fastening systems
| Center Hole | N/A |
| Color Code | Dark Brown |
| Material | Aluminum Oxide |
| Rotation Speed [Max] | 6000 rpm |
| Family Name | Surface Conditioning Disc |
| Adhesive Backing | No |
| Grit | Coarse |
| Type | Hook & Loop |
| Dia. | 4.5 in |
| Weight | 0.54 LB |

