- Medium Grit
- 1/4" Width
- 3" Diameter
- Aluminum Oxide
applications
- General-purpose cleaning
- Cleaning prior to painting
- Removing resins and adhesive overspray
- Removing discoloration from welds
- Polishing soft metals prior to coating process
- Coating removal
- Polishing fillet areas on jet blades
- Removing minor pits and scratches
- Removing rust
features
- Increased durability
- Increased edge life
- Nonwoven construction
- Nonmetallic
- Smear-resistant formula
- Conforms to work piece
| Grit | Medium |
| Type | 521 |
| Dia. | 3 in |
| Center Hole | Yes |
| Material | Aluminum Oxide |
| Shank Diameter | 1/4 in |
| Weight | 0.01 LB |

