- Fine Grit
- 1" Width
- 6" Diameter
- Silicon Carbide
applications
- Removing parting lines from castings and forgings
- Smoothing radius on stamped metal parts
- Deburring stainless steel pipe threads
- Deburring punched holes on machined parts
- Polishing welds
- Blending and polishing handling marks
- Polishing small, casted parts prior to coating
- Removing medium to heavy burrs
- Deburring of aluminum die-cast flashing
features
- Dense, nonwoven construction
- Provides best durability, stock removal, and finest finish
- Conforms to work piece
- Nonmetallic
- Smooth running
- Smear-resistant formula
| Grit | Fine |
| Width | 1 in |
| Dia. | 6 in |
| Shank Diameter | 1 in |
| Type | Deburring |
| Material | Silicone Carbide |
| Center Hole | Yes |
| Weight | 0.01 LB |

