- Fine Grit
- 1/4" Width
- 3" Diameter
- Aluminum Oxide
applications
- Blending parting lines from cast turbine blades and vanes
- Blending stainless steel surgical instruments
- Blending mill marks and machine mismatches
- Removing minor pits and scratches
- Removing resins and adhesive overspray
- Coating removal
- Removing plastic mold flashing
- Polishing fillet areas on jet blades
- Blending and refining surfaces of jet blade airfoils
features
- Increased durability
- Increased edge life
- Nonwoven construction
- Nonmetallic
- Smear-resistant formula
- Conforms to work piece
| Grit | Fine |
| Type | 631 |
| Dia. | 3 in |
| Shank Diameter | 1/4 in |
| Material | Aluminum Oxide |
| Center Hole | Yes |
| Weight | 0.01 LB |

