- Fine Grit
- 1" Width
- 6" Diameter
- Silicon Carbide
applications
- Removing punched hole burrs on stainless steel
- Deburring trailing and leading edge on turbine blades
- Removing 80-grit grindlines on nickel alloys
- Removing 120-grit grindlines on aluminum
- Removing medium-sized pits and scratches
- Edge radiusing
- Removing heavy flashing
- Removing heavy scale
- Removing light oxidation from aluminum
features
- Increased durability
- Increased edge life
- Nonwoven construction
- Nonmetallic
- Smear-resistant formula
- Conforms to work piece
| Material | Silicone Carbide |
| Grit | Fine |
| Dia. | 6 in |
| Shank Diameter | 1 in |
| Center Hole | Yes |
| Type | 731 |
| Weight | 0.01 LB |

