- Medium Grit
- 1" Width
- 6" Diameter
- Aluminum Oxide
applications
- Grain finish on brass strike plates for door hardware
- Antique finish on builders hardware (cabinet handles, door knobs, and more)
- Satin finishes on soft metals
- Highlighting and finishing aluminum extrusion
- Used as a quality control tool to identify defects
- Inline brushed finish on aluminum and stainless cookware (pots and pans)
- Produce fine scratch pattern on utensils and cutlery prior to cotton buff and compound polishing
- Remove oxide from precious metals
- Blending flash and parting line on aluminum die cast
| Width | 1 in |
| Material | Aluminum Oxide |
| Dia. | 6 in |
| Grit | Medium |
| Center Hole | Yes |
| Shank Diameter | 2 in |
| Type | Buff & Blend Flap Brushes |
| Weight | 0.01 LB |

