- Medium Grit
- Buff & Blend Flap Brushes
applications
- Designed for use on small, straight grinders
- Blending, cleaning, and finishing
- Decorative satin and matte finishing on stainless steel, brass, and aluminum
- Removal of surface contaminants such as rust, grease, and oils
- Finishing aluminum extrusions
- In-line brush finish for stainless steel and aluminum cookware
features
- Design utilizes face of material rather than edge
- Constructed of nonwoven fiber with abrasive grain
- Permanently affixed 1/4" shank
- Smear-resistant
- Waterproof
| Material | Aluminum Oxide |
| Size (text) | 2 in x 2 in x 1/4 in |
| Grit | Medium |
| Type | Buff & Blend Flap Brushes |
| Weight | 0.01 LB |

