Skip to content Skip to navigation menu
Standard Abrasives, Inc.880415

880415

Buff & Blend Wheel
Item #105917850
  • Medium Grit
  • Width
  • 3" Diameter
  • Aluminum Oxide
Standard Abrasives, Inc.880415
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Medium Grit
  • Width
  • 3" Diameter
  • Aluminum Oxide

applications

  • Designed for use on small, straight grinders
  • Cleaning, finishing, and polishing
  • Stacked and mounted on a 1/4" shank for fat removal of rust, oxidation, and scale

features

  • Constructed of nonwoven fiber with abrasive grain
  • Waterproof
  • Permanently affixed 1/4" shank
  • Choice of one-, two-, or three-ply
Grit Medium
Type GP Buff & Blend
Dia. 3 in
Material Aluminum Oxide
Center Hole None
Shank Diameter 1/4 in
Weight 0.01 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison