- Very Fine Grit
- Width
- 3" Diameter
- Aluminum Oxide
applications
- Designed for use on small, straight grinders
- Cleaning, finishing, and polishing
- Stacked and mounted on a 1/4" shank for fat removal of rust, oxidation, and scale
features
- Constructed of nonwoven fiber with abrasive grain
- Waterproof
- Permanently affixed 1/4" shank
- Choice of one-, two-, or three-ply
| Shank Diameter | 1/4 in |
| Center Hole | None |
| Dia. | 3 in |
| Grit | Very Fine |
| Type | GP Buff & Blend |
| Material | Aluminum Oxide |
| Weight | 0.01 LB |

