- 80 Grit
- 1" Width
- 2" Diameter
- Aluminum Oxide
applications
- Deburring and grain finishing stainless steel sheets after conventional coated abrasives
- Removing heavy oxidation prior to painting and/or plating
- Finishing stamped or extruded aluminum parts
- Satin finishing large surfaces
- Blending, cleaning, and finishing on ferrous and nonferrous materials when a linear scratch pattern is required and final finish is a primary concern
- Designed for use on small, straight pneumatic and electric grinders
features
- Constructed of nonwoven and coated abrasive material
- Improved nonwoven material manufactured by Standard Abrasives
- Smear-resistant
- Permanently affixed 1/4" shank
| Dia. | 2 in |
| Material | Aluminum Oxide |
| Grit | 80 |
| Type | Buff & Blend Combi-Wheels |
| Center Hole | Yes |
| Shank Diameter | 1/4 in |
| Width | 1 in |
| Weight | 0.01 LB |

