- 85 mm Sleeve Bore x 79 mm Long
- Removal Nut KM20
- Use w/Bearing Series 2300K, 22300K, 23200K
- 90 mm Bearing Bore
| Withdrawal Nut | KM20 |
| Thread Size | M100 |
| Sleeve Taper | 1:12 |
| Threads per Inch | N/A |
| Length | 79.000 mm |
| Sleeve Bore | 85 mm |
| Bearing Bore | 90 mm |
| Bearing Series | 22300K Series, 23200K Series, 2300K Series |
| Thread Pitch | 2 mm |
| Weight | 1.818 LB |
| EAN or UPC | 757533068891 |

