- AN Series Right Hand Standard Locknut
- Steel
- Not Self-Locking
- M75 Thread
- 12 Threads per Inch
| Grade | Standard |
| Thread Pitch | N/A |
| Thread Size | M75 |
| Lockwasher Series | W Series, TW Series |
| Mating Lockwasher | W15 |
| Shaft Threads Minor Diameter [Max] | 2.8308 in |
| Locking Type | Not Self-Locking |
| Right / Left Hand | Right Hand |
| Locknut Series | AN Series |
| Slot Width [Min] | 0.360 in |
| Max. Face Runout | 0.004 in |
| Shaft Dia. | 75.0000 mm |
| Thickness | 19/32 in |
| Material | Steel |
| Shaft Threads Major Diameter [Max] | 2.933 in |
| O.D. | 3 7/8 in |
| Threads per Inch | 12 |
| Face Diameter | 3.563 in |
| Weight | 0.792 LB |
| EAN or UPC | 737533000015 |
| NSN Number | 5310-00-185-6344 |

