- AN Series Right Hand Standard Locknut
- Steel
- Not Self-Locking
- M80 Thread
- 12 Threads per Inch
| Right / Left Hand | Right Hand |
| Grade | Standard |
| Material | Steel |
| Thread Size | M80 |
| Mating Lockwasher | W16 |
| Locking Type | Not Self-Locking |
| Slot Width [Min] | 0.360 in |
| Thread Pitch | N/A |
| Max. Face Runout | 0.004 in |
| Locknut Series | AN Series |
| Threads per Inch | 12 |
| Face Diameter | 3.844 in |
| Shaft Threads Major Diameter [Max] | 3.137 in |
| Thickness | 19/32 in |
| Shaft Threads Minor Diameter [Max] | 3.0348 in |
| O.D. | 4 5/32 in |
| Lockwasher Series | W Series, TW Series |
| Shaft Dia. | 80.0000 mm |
| Weight | 0.926 LB |
| EAN or UPC | 737533000084 |
| NSN Number | 5310-00-185-6357 |

