- AN Series Right Hand Standard Locknut
- Steel
- Not Self-Locking
- M85 Thread
- 12 Threads per Inch
| Threads per Inch | 12 |
| Thread Size | M85 |
| Locking Type | Not Self-Locking |
| Shaft Threads Major Diameter [Max] | 3.340 in |
| Mating Lockwasher | W17 |
| Shaft Threads Minor Diameter [Max] | 3.2378 in |
| Locknut Series | AN Series |
| Right / Left Hand | Right Hand |
| Thickness | 5/8 in |
| Thread Pitch | N/A |
| Face Diameter | 4.031 in |
| Lockwasher Series | W Series, TW Series |
| O.D. | 4 13/32 in |
| Slot Width [Min] | 0.360 in |
| Shaft Dia. | 85.0000 mm |
| Grade | Standard |
| Material | Steel |
| Max. Face Runout | 0.004 in |
| Weight | 1.062 LB |
| EAN or UPC | 737533000138 |
| NSN Number | 5310-00-185-6358 |

