- AN Series Right Hand Standard Locknut
- Steel
- Not Self-Locking
- M105 Thread
- 12 Threads per Inch
| Mating Lockwasher | W21 |
| Locking Type | Not Self-Locking |
| Material | Steel |
| O.D. | 5 7/16 in |
| Grade | Standard |
| Locknut Series | AN Series |
| Right / Left Hand | Right Hand |
| Threads per Inch | 12 |
| Lockwasher Series | W Series, TW Series |
| Thread Size | M105 |
| Shaft Threads Major Diameter [Max] | 4.122 in |
| Slot Width [Min] | 0.485 in |
| Shaft Threads Minor Diameter [Max] | 4.0198 in |
| Thickness | 3/4 in |
| Shaft Dia. | 105.0000 mm |
| Thread Pitch | N/A |
| Max. Face Runout | 0.004 in |
| Face Diameter | 5 in |
| Weight | 1.94 LB |
| EAN or UPC | 737533000367 |
| NSN Number | 5310-00-185-6376 |

