- AN Series Right Hand Standard Locknut
- Steel
- Not Self-Locking
- M110 Thread
- 12 Threads per Inch
| Thickness | 25/32 in |
| Locking Type | Not Self-Locking |
| Locknut Series | AN Series |
| Grade | Standard |
| O.D. | 5 23/32 in |
| Threads per Inch | 12 |
| Mating Lockwasher | W22 |
| Shaft Threads Major Diameter [Max] | 4.325 in |
| Slot Width [Min] | 0.485 in |
| Material | Steel |
| Max. Face Runout | 0.004 in |
| Right / Left Hand | Right Hand |
| Thread Size | M110 |
| Shaft Dia. | 110.0000 mm |
| Shaft Threads Minor Diameter [Max] | 4.2228 in |
| Thread Pitch | N/A |
| Lockwasher Series | W Series, TW Series |
| Face Diameter | 5.281 in |
| Weight | 2.268 LB |
| EAN or UPC | 737533000411 |
| NSN Number | 5310-00-185-6339 |

