- AN Series Right Hand Standard Locknut
- Steel
- Not Self-Locking
- M120 Thread
- 12 Threads per Inch
| Lockwasher Series | W Series, TW Series |
| Locknut Series | AN Series |
| Threads per Inch | 12 |
| Shaft Dia. | 120.0000 mm |
| Shaft Threads Minor Diameter [Max] | 4.6138 in |
| O.D. | 6 1/8 in |
| Thickness | 13/16 in |
| Thread Size | M120 |
| Grade | Standard |
| Face Diameter | 5.688 in |
| Thread Pitch | N/A |
| Material | Steel |
| Shaft Threads Major Diameter [Max] | 4.716 in |
| Mating Lockwasher | W24 |
| Right / Left Hand | Right Hand |
| Slot Width [Min] | 0.485 in |
| Locking Type | Not Self-Locking |
| Max. Face Runout | 0.006 in |
| Weight | 2.591 LB |
| EAN or UPC | 737533000459 |
| NSN Number | 5310-00-185-6340 |

