- AN Series Right Hand Standard Locknut
- Steel
- Not Self-Locking
- M160 Thread
- 8 Threads per Inch
| Thickness | 1 1/32 in |
| O.D. | 8 1/16 in |
| Material | Steel |
| Grade | Standard |
| Shaft Dia. | 160.0000 mm |
| Thread Size | M160 |
| Shaft Threads Minor Diameter [Max] | 6.1310 in |
| Face Diameter | 7.438 in |
| Right / Left Hand | Right Hand |
| Mating Lockwasher | W32 |
| Shaft Threads Major Diameter [Max] | 6.284 in |
| Threads per Inch | 8 |
| Slot Width [Min] | 0.610 in |
| Lockwasher Series | W Series, TW Series |
| Locknut Series | AN Series |
| Locking Type | Not Self-Locking |
| Thread Pitch | N/A |
| Max. Face Runout | 0.006 in |
| Weight | 5.379 LB |
| EAN or UPC | 737533000626 |

