- AN Series Right Hand Standard Locknut
- Steel
- Not Self-Locking
- M180 Thread
- 8 Threads per Inch
| Lockwasher Series | W Series, TW Series |
| Locking Type | Not Self-Locking |
| Threads per Inch | 8 |
| Locknut Series | AN Series |
| Material | Steel |
| Shaft Threads Major Diameter [Max] | 7.066 in |
| Mating Lockwasher | W36 |
| Thickness | 1 1/32 in |
| Grade | Standard |
| O.D. | 9 1/16 in |
| Face Diameter | 8 3/8 in |
| Max. Face Runout | 0.006 in |
| Shaft Dia. | 180.0000 mm |
| Right / Left Hand | Right Hand |
| Shaft Threads Minor Diameter [Max] | 6.9130 in |
| Thread Size | M180 |
| Thread Pitch | N/A |
| Slot Width [Min] | 0.735 in |
| Weight | 7.172 LB |
| EAN or UPC | 737533000664 |

