- AN Series Right Hand Standard Locknut
- Steel
- Not Self-Locking
- M200 Thread
- 8 Threads per Inch
| Shaft Threads Minor Diameter [Max] | 7.6940 in |
| O.D. | 9 27/32 in |
| Max. Face Runout | 0.006 in |
| Mating Lockwasher | W40 |
| Grade | Standard |
| Lockwasher Series | W Series, TW Series |
| Shaft Dia. | 200.0000 mm |
| Thread Pitch | N/A |
| Shaft Threads Major Diameter [Max] | 7.847 in |
| Right / Left Hand | Right Hand |
| Thickness | 1 3/16 in |
| Face Diameter | 9.156 in |
| Locking Type | Not Self-Locking |
| Material | Steel |
| Thread Size | M200 |
| Locknut Series | AN Series |
| Threads per Inch | 8 |
| Slot Width [Min] | 0.735 in |
| Weight | 8.614 LB |
| EAN or UPC | 737533000718 |

