- KM Series Right Hand Standard Locknut
- Steel
- Not Self-Locking
- M55x2 mm Thread
| Material | Steel |
| Locking Type | Not Self-Locking |
| Thread Pitch | 2 mm |
| Thickness | 11 mm |
| Shaft Dia. | 55 mm |
| Right / Left Hand | Right Hand |
| Thread Size | M55 |
| Max. Face Runout | 0.002 in |
| Slot Width [Min] | 7 mm |
| Face Diameter | 67 mm |
| Grade | Standard |
| O.D. | 75 mm |
| Lockwasher Series | MB Series |
| Mating Lockwasher | MB11 |
| Locknut Series | KM Series |
| Weight | 0.342 LB |
| EAN or UPC | 737533015620 |

