- KM Series Right Hand Standard Locknut
- Steel
- Not Self-Locking
- M80x2 mm Thread
| Max. Face Runout | 0.002 in |
| Right / Left Hand | Right Hand |
| Locknut Series | KM Series |
| Thread Pitch | 2 mm |
| Material | Steel |
| O.D. | 105 mm |
| Lockwasher Series | MB Series |
| Face Diameter | 95 mm |
| Locking Type | Not Self-Locking |
| Grade | Standard |
| Thickness | 15 mm |
| Mating Lockwasher | MB16 |
| Slot Width [Min] | 8 mm |
| Shaft Dia. | 80 mm |
| Thread Size | M80 |
| Weight | 0.577 LB |
| EAN or UPC | 737533015675 |

