- KM Series Right Hand Standard Locknut
- Steel
- Not Self-Locking
- M100x2 mm Thread
| Thickness | 18 mm |
| Thread Pitch | 2 mm |
| Locking Type | Not Self-Locking |
| Material | Steel |
| Locknut Series | KM Series |
| Slot Width [Min] | 10 mm |
| Max. Face Runout | 0.002 in |
| Mating Lockwasher | MB20 |
| Shaft Dia. | 100 mm |
| O.D. | 130 mm |
| Right / Left Hand | Right Hand |
| Grade | Standard |
| Lockwasher Series | MB Series |
| Face Diameter | 120 mm |
| Thread Size | M100 |
| Weight | 1.552 LB |
| EAN or UPC | 737533015705 |

