- KM Series Right Hand Standard Locknut
- Steel
- Not Self-Locking
- M20x1 mm Thread
| Right / Left Hand | Right Hand |
| Slot Width [Min] | 4 mm |
| Max. Face Runout | 0.002 in |
| O.D. | 32 mm |
| Thickness | 6 mm |
| Thread Size | M20 |
| Locknut Series | KM Series |
| Material | Steel |
| Thread Pitch | 1 mm |
| Shaft Dia. | 20 mm |
| Locking Type | Not Self-Locking |
| Grade | Standard |
| Face Diameter | 26 mm |
| Lockwasher Series | MB Series |
| Mating Lockwasher | MB4 |
| Weight | 0.04 LB |
| EAN or UPC | 737533001364 |

