- KM Series Right Hand Standard Locknut
- Steel
- Not Self-Locking
- M200x3 mm Thread
| Max. Face Runout | 0.002 in |
| Mating Lockwasher | MB40 |
| Face Diameter | 226 mm |
| Grade | Standard |
| Thread Size | M200 |
| Locking Type | Not Self-Locking |
| Locknut Series | KM Series |
| Thread Pitch | 3 mm |
| Slot Width [Min] | 18 mm |
| Material | Steel |
| Thickness | 29 mm |
| Shaft Dia. | 200 mm |
| Right / Left Hand | Right Hand |
| O.D. | 250 mm |
| Lockwasher Series | MB Series |
| Weight | 7.645 LB |
| EAN or UPC | 737533015798 |

