- KM Series Right Hand Standard Locknut
- Steel
- Not Self-Locking
- M35x1.5 mm Thread
| Face Diameter | 44 mm |
| Thread Size | M35 |
| Locknut Series | KM Series |
| O.D. | 52 mm |
| Grade | Standard |
| Shaft Dia. | 35 mm |
| Lockwasher Series | MB Series |
| Material | Steel |
| Max. Face Runout | 0.002 in |
| Thread Pitch | 1.5 mm |
| Locking Type | Not Self-Locking |
| Slot Width [Min] | 5 mm |
| Mating Lockwasher | MB7 |
| Thickness | 8 mm |
| Right / Left Hand | Right Hand |
| Weight | 0.134 LB |
| EAN or UPC | 737533015590 |

